Shop All Vehicle Bulbs & Lenses
Satco
150W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish
Mfr # S3122
Zoro # G0957198
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4.5
- Bulb Base Type Bayonet Double Contact
- Bulb Finish Clear
- Average Bulb Life 2000
- Standards Damp Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3122
- Zoro # G0957198
- UPC # 045923031229
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 2.41 in |
Light Bulb Dia. | 0.56 in |
Details
Bulb Shape | T4.5 |
Bulb Base Type | Bayonet Double Contact |
Item | Bulb,Halogen,150W,T4 1/2,Bayonet Double |
Bulb Finish | Clear |
Average Bulb Life | 2000 |
Standards | Damp Rating |
Voltage | 120V |
Bulb Amps | 1.250A |
Material | Glass / Metal |
Application | Lighting |
Lumens | 2700L |
Dimmable | Yes |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 360 |
Filament Type | CC-8 |
Location Rating | Damp |
CRI | 100 |
Description
Bulb,Halogen,150W,T4 1/2,Bayonet Double
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Jump Start Connector (509699-001)
- A & I PRODUCTS 60 IDLER SPROCKET 15T 5/8 6" x6" x1" (A-IS601558)
- BUYERS PRODUCTS 18x24x60 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706430)
- DONALDSON Air Filter, Safety Obround, P601560 (P601560)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3541)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Frost Finish (S4354)
- SATCO Bulb, Halogen, 75W, MR16, Miniature 2 Pin Round Base, MR, Spot (S4188)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3162)
- SATCO 20W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4614)
- SATCO 250W T10 Halogen Light Bulb - Medium Base - Clear Finish (S3475)
- ILC Replacement for Eiko H7551-ge replacement light bulb lamp (H7551-GE EIKO)
- Satco Automotive Headlight, Signal & Tail Light Assemblies