Shop All Vehicle Bulbs & Lenses
Satco
150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish
Mfr # S3494
Zoro # G0957049
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3
- Bulb Base Type Double Ended Recessed Single Contact
- Light Appearance Warm White
- Watts 150 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3494
- Zoro # G0957049
- UPC # 045923034947
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Diameter | 0.38 in |
Length | 4.69 in |
Light Bulb Dia. | 0.38 in |
Max. Overall Bulb Length | 4.69 in |
Description
Bulb,Halogen,150W,T3,Double Ended Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 10 Inch Shank (RT25810B)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 30g., PK25 (FN030)
- ZEROSTART Ul Tank, 1000W / 120V, Thermostat 60/80F (3309091)
- LISLE Pliers and Wrench Rack, Red (40490)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1956)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S3497)
- SATCO Bulb FC8T9/D (S6501)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3104)
- SATCO Bulb, Halogen, 100W, T3, Double Ended Base, Double Ended (S3166)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GU4 Base - Clear Finish (S3154)
- LUMAPRO Miniature Incand. Bulb, 20W, S8, 28V, PK10 (1204)
- Satco Automotive Lighting