Shop All Vehicle Bulbs & Lenses
Satco
150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish
Mfr # S3481
Zoro # G0957207
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3
- Bulb Base Type Double Ended Recessed Single Contact
- Light Appearance Warm White
- Watts 150 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3481
- Zoro # G0957207
- UPC # 045923034817
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.38 in |
Length | 3.13 in |
Diameter | 0.38 in |
Max. Overall Bulb Length | 3.13 in |
Description
Bulb,Halogen,150W,T3,Double Ended Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Rim, Rear Wheel 12" x 36 38" x38" x13.2" (A-RW12368)
- J.W. SPEAKER Clearance Marker Lamp, Black/Clear, ABS (150)
- POR-15 Power Mesh 1 sq. yd. (49533)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G263 (G263)
- SATCO 75W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3156)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S1989)
- SATCO 75W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3157)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1995)
- SATCO 20W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3539)
- SATCO Bulb, Halogen, 50W, T4, Bayonet Double Contact Base, Single Ended (S1982)
- LUMAPRO Mini Lamp, 14, 0.7W, G3 1/2, 2.5V, PK10 (14-10PK)
- Satco Automotive Lighting