Shop All HID Light Bulbs
Satco
150W ED23.5 HID Light Bulb - Mogul Base - Clear Finish
Mfr # S1932
Zoro # G0960865
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Bulb Color Temp. 2100K
- Max Overall Bulb Length 7.75 in
- Light Bulb Dia. 2.94 in
- Lumens 16000L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S1932
- Zoro # G0960865
- UPC # 045923019326
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 7.75 in |
Light Bulb Dia. | 2.94 in |
Details
Item | Bulb,HID,150,ET23 1/2,Mogul Base,High Pr |
Bulb Finish | Clear |
Bulb Color Temp. | 2100K |
Lumens | 16000L |
Bulb Beam Angle | 360 |
Standards | Dry Rating |
Average Bulb Life | 24000 |
Color Rendering Index | 22 |
Bulb Shape | ED23.5 |
Bulb Base Type | Mogul |
Dimmable | Non-Dimmable |
Application | Lighting |
Material | Glass / Metal |
Location Rating | Dry |
Description
Bulb,HID,150,ET23 1/2,Mogul Base,High Pr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Ms34 Series (MS34W)
- ILC Replacement for Light Bulb / Lamp 25g30/cl replacement light bulb lamp (25G30/CL LIGHT BULB / LAMP)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Pink, 3PK (40453-SU)
- ILC Replacement for Sunoptics Ssx0350 Lamp & Module replacement light bulb lamp (SSX0350 LAMP & MODULE SUNOPTICS)
- SATCO 18W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49670)
- SATCO 54W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V (S23166)
- SATCO 18W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49390)
- SATCO 80W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V (S23167)
- SATCO 250W ET18 HID Light Bulb - Mogul Base - Clear Finish (S1940)
- SATCO 36W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49392)
- ILC Replacement for Philips Mp350/bu/ps/ed37 replacement light bulb lamp (MP350/BU/PS/ED37 PHILIPS)
- Satco HID Light Bulbs