Shop All Decorative Light Bulbs
Satco
150 W R30 Incandescent - Grow - 2000 Hours - Medium Base - 120V
Mfr # S2852
Zoro # G0962676
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 5.31 in.
- Bulb Finish Grow
- Voltage 120V
- Dimmable Yes
- Bulb Beam Angle 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S2852
- Zoro # G0962676
- UPC # 045923028526
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 5.31 in. |
Light Bulb Dia. | 3.75 in. |
Details
Item | Bulb,Incandescent,150W,R30,Medium Base |
Bulb Finish | Grow |
Voltage | 120V |
Dimmable | Yes |
Bulb Beam Angle | 0 |
Product Type | Bulb,Incandescent,150W,R30,Medium Base |
Bulb Amps | 1.250A |
Description
Bulb,Incandescent,150W,R30,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua 602810-102 Lamp AND Quartz Sleeve replacement light bulb lamp (602810-102 LAMP AND QUARTZ SLEEVE VIQUA)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 40K (S29860)
- ILC Replacement For Kirlin Infralite Led Replacement Light Bulb Lamp 2 Pack (2PAK:WX-DQRS-4)
- IQ AMERICA LB1912BZ 1200 Lumen Battery Operated LED Motion Security Flood Light Wall Eave Mount BZ (LB1912BZ)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V - Carded (S2716)
- SATCO 25 W A19 Incandescent - Transparent Green - 2000 Hours - Medium Base - 130V (S6081)
- SATCO 7.5 W CA5 Incandescent - Frost - 1500 Hours - 35L - Candelabra Base - 120V (S3242)
- SATCO 500 W PS35 Incandescent - Clear - 5000 Hours - 8000L - Mogul Base - 130V - Shatter Proof (S3016)
- SATCO 25 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 232L - Candelabra Base - 120V (S3244)
- SATCO 40 W S11N Incandescent - Clear - 1500 Hours - 370L - Intermediate Base - 120V - Carded (S3729)
- ILC Replacement for Satco A3684 replacement light bulb lamp, 4PK (A3684 SATCO)
- Satco Decorative Light Bulbs