Shop All LED Light Bulbs
Satco
15 Watt PAR38 LED, 5000K, Medium Base, 120-277 Volt, 90 CRI
Mfr # S11488
Zoro # G209907572
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Dimmable No
- Voltage 120-277
- Watts 15W
- Lumens 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11488
- Zoro # G209907572
- UPC # 45923114885
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.04 in |
Light Bulb Dia. | 4.8 in |
Details
Average Light Bulb Life | 15000 |
Dimmable | No |
Voltage | 120-277 |
Watts | 15W |
Lumens | 1200 |
Housing Material | Glass / Polycarbonate |
Standards | cULus / RoHS / FCC |
Bulb Beam Angle | 40 degrees |
Bulb Operating Temp. Range | -20°C (-4°F) to +40°C (+104°F) |
Light Color | Natural Light |
Wattage Equivalency | 90W |
Color Temperature | 5000K |
CRI | 90 |
Indoor/Outdoor Usage | Indoor and Outdoor Lighting |
Color | Silver |
Location Rating | Wet |
Lamp Count | 1 |
Lens Finish | Clear |
Lamp Base | Medium |
Lamp Shape | PAR38 |
Description
Commonly used in applications where a natural and comfortable atmosphere is desired, the Satco|Nuvo PAR38 LED flood-style lamp is ideal for commercial, hospitality, general, recessed, task lighting, including residential. Suitable in areas where moisture or water exposure is a concern, this is easily solved with the wet location rating for use outdoors and in bathrooms, kitchens, etc. Designed with a direct output of 5000K in a natural white color temperature, these bulbs provide a revitalizing, everyday lighting solution for just about any application.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21431-6PK)
- SIGNIFY LED, 14.5 W, T8, Medium Bi-Pin (G13) (14.5T8/BCP/48-840/MF18/G 25/1)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 4000K, 120-277 Volts (65/842)
- METALUX Fpanel 4200L, 35K, 0-10V, 2X2 (22FP4235C)
- SATCO 15 Watt PAR38 LED, 3000K, Medium Base, 120-277 Volt, 90 CRI (S11486)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21359)
- SATCO Bulb, LED, 20W, A21,120V-277V, 50K, E26, No Dim, White (S11332)
- SATCO 8 Watt T10 LED, Frosted, Medium Base, 4000K, High Lumen, 120 Volt, 90 CRI, Dimmable, Carded (S11225)
- SATCO Bulb, LED, A19, 10W, 50K, Medium, 220 Degrees, PK 10 (S11411)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8543)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21220)
- Satco LED Light Bulbs