Shop All Recessed Lighting Kits
Satco
15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Round Remote Driver White
Mfr # S11860
Zoro # G408579594
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 15
- Lumens 1280L-1400L
- Temp. Range -20C (-4F) to +45C (+113F)
- Fixture Type Remote Driver LED Downlight
- Height 2.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11860
- Zoro # G408579594
- UPC # 45923118609
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 2.17 in |
Details
Watts | 15 |
Lumens | 1280L-1400L |
Temp. Range | -20C (-4F) to +45C (+113F) |
Fixture Type | Remote Driver LED Downlight |
Standards | cETLus Listed |
Dimmable / Non-Dimmable | Yes-Dimmable |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Housing Material | Aluminum and Plastic |
Voltage | 120 |
Finish | White |
Shape | Round |
Description
The white, six-inch round, Satco S11860 gimbaled downlight delivers multiple advantages to any general recessed lighting project. Our ColorQuick technology allows the user to choose the color temperature from five different settings and brings the perfect light for any occasion. With 360 degree rotation and 0 to 80 degree aiming capability, efficient LED light can be delivered wherever it is needed. The remote driver makes for more installation flexibility. No recessed can is required; it fits neatly into shallow ceilings, cabinets, and low-clearance basement ceilings. This downlight works for both new and existing construction, is damp location rated, and ENERGY STAR certified.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Cf32dt/e/in/835/eco replacement light bulb lamp (CF32DT/E/IN/835/ECO OSRAM SYLVANIA)
- ILC Replacement for Nikon Eclipse 200 replacement light bulb lamp (ECLIPSE 200 NIKON)
- ILC Replacement for Duralamp Gr10q/4pin/16w/35k replacement light bulb lamp (GR10Q/4PIN/16W/35K DURALAMP)
- ILC Replacement for CEC Industries Ts100 replacement light bulb lamp, 2PK (TS100 CEC INDUSTRIES)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Square Remote Driver Black (S11863)
- SATCO 15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Square - White - 120V (S11873)
- SATCO 12W LED DW LP Regress Baffle DL 6 in. Rnd - Starfish IOT Tunable White and RGB 120V 90 CRI White (S11566)
- SATCO 10W LED Fire Rated 4 Inch DW Downlight Round White CCT Selectable 120 Volts Dim Remote Driver (S11865)
- SATCO Fixture, LED, Downlight, 19W/26W/32W, 1600L/2000L/2450L, 120-277V (S11816)
- SATCO Fixture, Recessed, Retrofit, LED, 7.5W, 120V, Adjustable CCT, 4 in. (S11822)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector (PT-DLR-C-4I-10W-5CCT-120V)
- Satco Recessed Lighting Kits