Shop All Fluorescent Light Bulbs
Satco
15 W T8 1 in. D X 17.78 in. L Fluorescent Bulb Daylight Linear 6500 K
Mfr # S7950
Zoro # G405305059
product price: $2.65
/ea
Sold in multiples of 24 for $63.60
$63.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type G13; Medium Bi Pin
- Watts 15W
- Safety Rated Not Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S7950
- Zoro # G405305059
- UPC # 45923079504
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Shape | T8 |
Bulb Base Type | G13; Medium Bi Pin |
Watts | 15W |
Safety Rated | Not Listed |
Dimmable | Non-Dimmable |
Energy Star Compliant | No |
Color Rendering Index | 76 |
Bulb Color Temp. | 6500K |
Bulb Finish | White |
Color | None |
Item | Linear |
Features | Lensed Lamp |
Environment | Dry |
Beam Spread | 360 Degrees |
Description
High performance and efficiency. TCLP compliant. Meets RoHS standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTER PRODUCTS Bright LED Lights (HF18A-MB)
- BEYOND LED TECHNOLOGY LED Mini Wall Pack | 20 Watt | 2745 Lumens | 5000K |100V-277V|Bronze Housing|UL & DLC Listed (BLT-MWP09-20WBMSA1-BRP50)
- LITHONIA LIGHTING Adjustable Aircraft Cable System 120" (MSHBAC120)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. RB232M WWGR (D3348/DRB 4)
- SATCO 40 W T12 1.5 in. D X 22.5 in. L Fluorescent Bulb Cool White Tubular 4100 K (Y24004)
- SATCO Plug-In CFL, Max. Overall Bulb 6-13/16" L (S6022)
- SATCO 18 W T4 2 in. D X 5.81 in. L CFL Bulb Cool White Tubular 4100 K (S8336)
- SATCO CFL Spiral Bulb T2, 13W, 880 Lumens, White (SDNS7218)
- SATCO Screw-In CFL, Max. Overall Bulb 4-1/8" L (S7217)
- SATCO 8 W T5 0.63 in. D X 11.91 in. L Fluorescent Bulb Cool White Linear 4000 K (S1904)
- ILC Replacement for Light Bulb / Lamp F15t8/p replacement light bulb lamp (F15T8/P LIGHT BULB / LAMP)
- Satco Fluorescent Light Bulbs