Shop All Decorative Light Bulbs
Satco
15 W F10 Incandescent - White - 1500 Hours - 90L - Candelabra Base - 120V
Mfr # S3361
Zoro # G0962755
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 1.25 in.
- Bulb Finish White
- Bulb Beam Angle 360
- Features Lensed Lamp
- Bulb Shape F10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3361
- Zoro # G0962755
- UPC # 045923033612
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in. |
Max Overall Bulb Length | 3.63 in. |
Maximum Overall Length | 3.63 in |
Details
Item | Bulb,Incandescent,15W,F10,Candelabra Bas |
Bulb Finish | White |
Bulb Beam Angle | 360 |
Features | Lensed Lamp |
Bulb Shape | F10 |
Watts | 15W |
Lumens | 90L |
Dimmable | Yes |
Voltage | 120V |
Lighting Technology | Incandescent |
Lamp Base | Candelabra |
Bulb Amps | 0.125A |
Beam Spread | 360 Degrees |
Color Temperature | 2700K |
Lamp Filament | C-7A |
Color Rendering Index | 100 |
Description
Bulb,Incandescent,15W,F10,Candelabra Bas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG 4000 Lumen LED Worklight (11378)
- PRINCETON TEC PRINCETON TEC 105 Lumens, LED Black Headlamp (EOS-IND)
- ILC Replacement for LG Electronics 120v 25W Microwave Oven Bulb replacement light bulb lamp, 2PK (120V 25W MICROWAVE OVEN BULB LG ELECTRONICS)
- ELCO LIGHTING Mini Connector Track Accessory (EC808W)
- SATCO 40 W G25 Incandescent - Silver Crown - 1500 Hours - 280L - Medium Base - 120V (S3861)
- SATCO 40 W A15 Incandescent - Frost - 2500 Hours - 280L - Medium Base - 130V - Teflon Shatter Proof (S6811)
- SATCO 25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 130V (A3640)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 220L - European Base - 120V (S3380)
- SATCO 100 W A19 Incandescent - Silver Crown - 1500 Hours - 960L - Medium Base - 130V (S3956)
- SATCO Bulb, Incandescent, 11W, S14, Medium Ba, Package Quantity 1 (S3965)
- SATCO 75 W BR30 Incandescent - Pink - 2000 Hours - Medium Base - 130V (S3213)
- Satco Decorative Light Bulbs