Shop All Decorative Light Bulbs
Satco
15 W F10 Incandescent - Clear - 1500 Hours - 110L - Candelabra Base - 120V
Mfr # S3360
Zoro # G0962825
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Dimmable Yes
- Voltage 120V
- Bulb Finish Clear
- Max Overall Bulb Length 3.63 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3360
- Zoro # G0962825
- UPC # 045923033605
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.63 in. |
Light Bulb Dia. | 1.25 in. |
Details
Item | Bulb,Incandescent,15W,F10,Candelabra Bas |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Voltage | 120V |
Bulb Finish | Clear |
Bulb Amps | 0.125A |
Description
Bulb,Incandescent,15W,F10,Candelabra Bas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFE+GEAR FLASHLIGHT, RADIO, CRANK, USB (DCYLG3860675RED)
- COAST PRODUCTS Coast XPH30R HP LED Headlamp, 1000 lm (30325)
- ILC Replacement for Spectronics 100s/m-pql replacement light bulb lamp (100S/M-PQL SPECTRONICS)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7N/120V)
- SATCO 11 W S14 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 130V (S3961)
- SATCO 7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 2-Pack (S3791)
- SATCO 40 W R14 Stubby Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3602)
- SATCO 25 W G25 Incandescent - Clear - 3000 Hours - 180L - Medium Base - 130V (A3647)
- SATCO Incandescent Lamp, C7 Bulb Shape, 35 lm (S3691)
- SATCO 50 W R20 Incandescent - Blue - 2000 Hours - Medium Base - 130V (S3202)
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2421)
- Satco Decorative Light Bulbs