Shop All Decorative Light Bulbs
Satco
15 W CA8 Incandescent - Frost - 1500 Hours - 95L - Candelabra Base - 120V
Mfr # S3277
Zoro # G0962816
product price: $0.61
/ea
Sold in multiples of 13 for $7.93
$7.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Bulb Beam Angle 360
- Voltage 120V
- Max Overall Bulb Length 3.63 in.
- Bulb Finish Frost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3277
- Zoro # G0962816
- UPC # 045923032776
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.63 in. |
Light Bulb Dia. | 1 in. |
Details
Item | Bulb,Incandescent,15W,CA8,Candelabra Bas |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Voltage | 120V |
Bulb Finish | Frost |
Bulb Amps | 0.125A |
Description
Bulb,Incandescent,15W,CA8,Candelabra Bas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Tt26/27 replacement light bulb lamp (TT26/27 EIKO)
- ZORO SELECT StringLits, 23.7ft, StwbyPnc, 70LEDs, White (60RG22)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W243)
- SYLVANIA CFL, 26 W, T4, 4-Pin (GX24q-3) (20880)
- SATCO 2.24 W miniature - T3 1/4 - 15000 Hours - Miniature Bayonet Base - 28V (S6920)
- SATCO 25 W B11 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V (S3231)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V - 2-Pack (S3753)
- SATCO 11 W S14 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 130V (S3961)
- SATCO 25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V (S3604)
- SATCO 100 W A19 Incandescent - Yellow - 2000 Hours - Medium Base - 130V - 2/Pack (S3939)
- LUMAPRO LUMAPRO 31.2/8.3W, S8 Miniature Incandescent Light Bulb (4114LL-10PK)
- Satco Decorative Light Bulbs