Shop All Incandescent Light Bulbs
Satco
15 W A15 A-Line Incandescent Bulb E26 (Medium) Soft White 2 pk
Mfr # S3949
Zoro # G806432125
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A15
- Bulb Base Type E26 Medium
- Watts 15W
- Lumens 100L
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3949
- Zoro # G806432125
- UPC # 45923039492
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A15 |
Bulb Base Type | E26 Medium |
Watts | 15W |
Lumens | 100L |
Lighting Technology | Incandescent |
Voltage | 130V |
Bulb Color Temp. | Warm White; 2700K |
Dimmable | Yes-Dimmable |
Average Bulb Life | 2500 |
Bulb Amps | 0.115A |
Bulb Finish | Frost |
Beam Spread | 360 Degrees |
Product Type | Type A |
Color Rendering Index | 100 |
Lamp Filament | C-9 |
Features | Lensed Lamp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Evoqua Water Technologies W2t169347 replacement light bulb lamp (W2T169347 EVOQUA WATER TECHNOLOGIES)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Polyc (VXS-100-PC)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 8" H (79014GT)
- PROSKIT Magnifier Workbench Lamp, White with Ben (902-109)
- SATCO 4 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3797)
- SATCO 250W RED R40 Heat Lamp (S4998)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator (S3611)
- SATCO 25 W CA8 Decorative Incandescent Bulb E12 (Candelabra) Warm White 2 pk (S3774)
- SATCO 40W A19 Incandescent Yellow 2000 Hours Medium 130V 2/Pack (S3859)
- SATCO 7 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3791)
- ILC Replacement For LIGHT BULB LAMP 150PS25IF (WW-2UDX-2)
- Satco Incandescent Light Bulbs