Shop All LED Light Bulbs
Satco
14W T8 LED 4 ft. 35K G13 Base 50K Hours 1700L Type B BBP 1 or 2 Ended
Mfr # S39914
Zoro # G801707266
product price: $7.95
/ea
Sold in multiples of 25 for $198.75
$198.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Dimmable No
- Voltage 120-277
- Watts 14
- Lumens 1700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S39914
- Zoro # G801707266
- UPC # 45923399145
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 48 |
Outside Diameter | 1.1 |
Details
Bulb Shape | T8 |
Dimmable | No |
Voltage | 120-277 |
Watts | 14 |
Lumens | 1700 |
Energy Star | No |
Indoor/Outdoor | Indoor and Outdoor |
For Use With | Lighting |
RoHS Compliant | Yes |
Weight | 0.44 |
DLC Approved | Yes |
Location Rating | Damp |
Standards | cULus Classified |
Finish | Gloss White |
Hours Rated | 50000 |
CEC Title 20 | Yes |
CCT | 3500K |
IMAP | 7.95 |
Bulb Base | Medium Bi Pin |
Material | Glass |
Fluorescent Equivalence | 25/28/32 |
Description
Satco's new generation of Type B ballast bypass lamps, desgined to replace T8 or T12 medium bi-pin flourescent lamps, are available in 2-foot, 3-foot and 4-foot lengths. This 14-watt at 3500K is 4-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will beneift from immediate energy savings and less maintenance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Abatement Technologies Uv425 replacement light bulb lamp (UV425 ABATEMENT TECHNOLOGIES)
- ILB GOLD Socket, Replacement For Light Bulb / Lamp, Eg 285-Qx-28 (EG 285-QX-28)
- CELEBRATIONS Stay Shine Incandescent Mini Clear/Warm White 100 ct String Christmas Lights 33 ft. (44792-71)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 50Er30 (50ER30)
- SATCO 8W LED MR16 3500K 15' beam GU5.3 12V (S8637)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 27K, 4PK (S28560)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21308)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12452)
- SATCO 8 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21351)
- SATCO 14 Watt PAR38 LED, White, 5000K, 1100 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11444)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 25 deg. (17PAR38/EXPERTCOLOR/F25/927/DIM/120V B)
- Satco LED Light Bulbs