Shop All LED Light Bulbs
Satco
14 Watt PAR38 LED, White, 3000K, 1100 Lumens, 120 Volt, PIR Sensor, Non-Dimmable
Mfr # S11443
Zoro # G808665101
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 120 V
- Indoor/Outdoor Usage Indoor and Outdoor
- Bulb Finish White
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11443
- Zoro # G808665101
- UPC # 45923114434
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4.85" |
Length | 5.35" |
Details
Bulb Color Temp. | 3000K |
Bulb Shape | Round |
Voltage | 120 V |
Indoor/Outdoor Usage | Indoor and Outdoor |
Bulb Finish | White |
Housing Material | Plastic |
Bulb Primary Application | Lighting |
Item | Lamps |
Bulb Amps | 0.117A |
Description
Illuminate your surroundings with SATCONUVO's advanced S11443 PIR 14-watt, PAR38 LED screw-base lamp featuring an integrated motion sensor. With this lamp, you can easily turn any space into a motion-activated light source without requiring additional wiring. Boasting a soft white 3000K color temperature and an impressive brightness of 1150 Lumens, this lamp is perfect for any setting. It's also incredibly easy to install, making it the perfect solution to enhance the safety and security of your home or business. Rated for wet locations, these lamps can be used indoors or outdoors, making them ideal for walkways, entryways, and garages.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO White 4 in. W Plastic LED Canless Recessed Downlight 7.8 W (LT4069FS351EWHD)
- NUVO LED Landscape Flood 6W --Light - Gray Finish (62-1202)
- LIGHTOLIER Track Head, LED, 90CRI, 1100 lm, 30D, Black (TH10930NF1B)
- VAXCEL Milano Mini Pendant Satin Nickle (P0172)
- SATCO 14 Watt PAR38 LED, White, 5000K, 1100 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11444)
- SATCO 8W LED MR16 2700K 15' beam GU5.3 12V (S8635)
- SATCO 4W PAR16 LED Light Bulb - Medium Base - Clear Finish (S8585)
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12449)
- SATCO 15W PAR38 LED RGB & Tunable White Starfish IOT - 120V 1200L T20 90CRI (S11277)
- SATCO 45/36/267W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23141)
- LUMAPRO Mini LED Bulb, LM40F1WE26, 2.5W, G40 (LM40F1WE26-WW)
- Satco LED Light Bulbs