Shop All LED Light Bulbs
Satco
14-Watt 4-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt
Mfr # S11766
Zoro # G110018930
product price: $8.39
/ea
Sold in multiples of 25 for $209.75
$209.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type G13
- Bulb Color Temp. 3000K/3500K/4000K/5000K/6500K
- Bulb Shape Type B
- Voltage 120-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11766
- Zoro # G110018930
- UPC # 45923117664
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 47.17 in |
Light Bulb Dia. | 1 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | G13 |
Bulb Color Temp. | 3000K/3500K/4000K/5000K/6500K |
Bulb Shape | Type B |
Voltage | 120-277 |
Lumens | 1700L/1700L/1800L/1800L/1800L |
Wattage Equivalency | 32W INC |
For Enclosed Fixtures | Yes |
Bulb Finish | Frost |
Housing Material | Glass / Plastic |
Bulb Primary Application | Indoor Lighting |
CRI | 80 |
Bulb Beam Angle | 210 degrees |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Standards | cULus - Classified ; RoHS ; FCC; NSF Approved |
Vapor Tight Rated | No |
Location Rating | Damp |
DLC ID | S-9MV7GT |
Description
SATCO NUVO's Type B Ballast Bypass lamps are designed to replace T8 or T12 medium bi-pin fluorescent lamps. They are engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. You can choose from 3000K, 3500K, 4000K, 5000K, and 6500K color temperatures at installation. They are available in two-, three-, and four-foot lengths for immediate energy savings in a variety of commercial and industrial applications.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBLASTER CFL 6400K Full Spectrum, 125W (SL0900163)
- ELCO LIGHTING 4 New Construction IC Airtight Housing" (EL490ICA)
- QUOIZEL Outskirts Flush Mount (OST1715W)
- RADIANCE Rollup Shade Bamb 72X72" (3321266)
- SATCO 17-Watt 4-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt (S11767)
- SATCO 40W 8 ft. T8 LED 50K R17d - 50K Hours 5500L Type B BBP 2-End Wire (S29925)
- SATCO Bulb, LED, 1.4W, 120V, B11, Base E26, 27K (S9154)
- SATCO 5W T4 Repl. LED 3000K G9 360' beam 120V, Type: Tube (S9228)
- SATCO 9W T8 LED 2 ft. 35K G13 Base 50K Hours 1100L Type B BBP 1 or 2 Ended (S39901)
- SATCO 3W LED MR11 4000K 25' beam 25000 Hours 210Ls GU4 12V (S9282)
- ILC Replacement For EIKO, LED9WT824850DBLG7D (LED9WT8/24/850-DBL-G7D)
- Satco LED Light Bulbs