Shop All LED Light Bulbs
Satco
13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type B - White - 120-277V
Mfr # S18412
Zoro # G610913995
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type Medium Bi Pin
- Bulb Color Temp. 3000/4000/5000K
- Bulb Technology LED
- Bulb Type U-Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S18412
- Zoro # G610913995
- UPC # 45923184123
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 22.6 in |
Light Bulb Dia. | 1 in |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | Medium Bi Pin |
Bulb Color Temp. | 3000/4000/5000K |
Bulb Technology | LED |
Bulb Type | U-Bend |
Dimmable | Non-Dimmable |
Voltage | 120-277V |
Watts | 13W |
Bulb Operating Temp. Range | -20°C (-4°F) to +45°C (+113°F) |
Light Color | White |
For Enclosed Fixtures | Yes |
Bulb Primary Application | Indoor Lighting |
Standards | RoHS ; FCC ; IP20 ; NSF |
Bulb Amps | 0.11-0.05A |
Bulb Beam Angle | 160 degrees |
Fluorescent Equivalent | 32W |
Material | Plastic |
Location Rating | Damp |
Incandescent Equivalent | 50W |
Ballast Type | B |
Description
SATCO-NUVO's LED T8 U-Bend lamps offer CCT selection and come in versatile 1-inch, 3-inch, and 6-inch models to suit various applications. The 1-inch and 6-inch models feature dual mode operation, compatible with both ballast bypass and ballast configurations. The 3-inch model operates in ballast bypass mode only. Installation is simple with single-ended non-shunted sockets or double-ended shunted or non-shunted sockets. Replacing traditional fluorescent lamps with LED U-Bends can save you at least 40% on energy costs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CROUSE HINDS 19095 (19095)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/827/ECO)
- NEBO Rechargeable 1,000 Lumen Handheld Flashlight (NEB-FLT-0018)
- RAILHEAD GEAR Safety Light, Clear, LED, 2 D Batteries (M8-LED C)
- SATCO 5 Watt A19 LED - 3000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11451)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21346)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6274)
- SATCO Bulb LED 30w HID Adj Repl Med (S29750)
- SATCO Bulb, LED, 1W, 120V, S11, E17, 27K (S9167)
- SATCO 5.5 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21292)
- ILC Replacement for LUMAPRO 2FNP8 (2FNP8 LUMAPRO)
- Satco LED Light Bulbs