Shop All LED Light Bulbs
Satco
13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V
Mfr # S18410
Zoro # G410914000
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type Medium Bi Pin
- Bulb Color Temp. 3500/4000/5000K
- Bulb Technology LED
- Bulb Type U-Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S18410
- Zoro # G410914000
- UPC # 45923184109
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1 in |
Length | 22.6 in |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | Medium Bi Pin |
Bulb Color Temp. | 3500/4000/5000K |
Bulb Technology | LED |
Bulb Type | U-Bend |
Dimmable | Yes-Dimmable |
Voltage | 120-277V |
Watts | 13W |
Bulb Amps | 0.15A with Electronic Ballast; 0.12A Ballast Bypass |
For Enclosed Fixtures | Yes |
Bulb Operating Temp. Range | -20°C (-4°F) to +45°C (+113°F) |
Bulb Beam Angle | 160 degrees |
Standards | RoHS ; FCC ; IP20 ; NSF ; DLC |
Bulb Primary Application | Indoor Lighting |
Light Color | White |
Incandescent Equivalent | 50W |
Material | Plastic |
Location Rating | Damp |
Ballast Type | A/B |
Fluorescent Equivalent | 32W |
Description
SATCO-NUVO's LED T8 U-Bend lamps offer CCT selection and come in versatile 1-inch, 3-inch, and 6-inch models to suit various applications. The 1-inch and 6-inch models feature dual mode operation, compatible with both ballast bypass and ballast configurations. The 3-inch model operates in ballast bypass mode only. Installation is simple with single-ended non-shunted sockets or double-ended shunted or non-shunted sockets. Replacing traditional fluorescent lamps with LED U-Bends can save you at least 40% on energy costs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT LiteBox Mounting Rack, Orange (45070)
- CURRENT GE25W 3 WHT Globe Bulb (12982)
- LIGHT EFFICIENT DESIGN 8W X 10 - 100 FT WORK SITE STRING LIGHT SET (LED-9003-50K-10PK-163-G2)
- ECCO Strip Lighting, Odd Shape, 24" L, 36 LED (EW0117)
- SATCO Bulb, LED, 20W, A21,120V-277V, 40K, E26, No Dim, White (S11331)
- SATCO 5.5-Watt CA10 LED - Frosted - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21853)
- SATCO 26W T2 LED Light Bulb - European Medium Base - White Finish (S7414)
- SATCO 35 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11230)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8533)
- SATCO Bulb, LED, 4W, 120V, G40, Base E26, 22K (S9969)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU10 Base 6-Pack (LR21503-6PK)
- Satco LED Light Bulbs