Shop All LED Light Bulbs
Satco
13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish
Mfr # S18451
Zoro # G7411898
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type Medium Bi Pin
- Bulb Shape T8
- Dimmable Non-Dimmable
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S18451
- Zoro # G7411898
- UPC # 045923184512
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1 in |
Length | 22.59 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | Medium Bi Pin |
Bulb Color Temp. | 3500K |
Bulb Shape | T8 |
Dimmable | Non-Dimmable |
Voltage | 120V-277V |
Watts | 13W |
Lumens | 1800L |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Bulb Beam Angle | 160 |
Standards | cULus - Listed; cULus - Classified; ETLus - SANITATION RECOGNIZED COMPONENT, UL Damp Rated |
Bulb Finish | Frost |
Item | Bulb,LED,13W,T8,Medium Bi Pin Base,LFL R |
CRI | 80 |
Housing Material | Plastic |
Flourescent Equivalent | 31W |
Description
Bulb,LED,13W,T8,Medium Bi Pin Base,LFL R, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 1241b replacement light bulb lamp (1241B DAMAR)
- LITHONIA LIGHTING LITHONIA LED Architectural Wall Sconce (OLCS 8 DDB M4)
- BERGEN INDUSTRIES LED Stk Light Bulb, 1100 lm, 12W, PK5 (1250STK)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18450)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18453)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18452)
- SATCO 8W LED PL GU24 4000K 725Ls 50000 Hours 120' Beam spread 120- (S8748)
- SATCO Bulb, LED, 8W, BR30, GU24, 120V, Frosted White, 30K (S28579)
- SATCO Bulb, LED, 6W, A19, Medium, 50K, Non-Dim (S11405)
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8337)
- Satco LED Light Bulbs