Shop All LED Light Bulbs
Satco
13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish
Mfr # S18450
Zoro # G7411925
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type Medium Bi Pin
- Bulb Shape T8
- Dimmable Non-Dimmable
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S18450
- Zoro # G7411925
- UPC # 045923184505
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1 in |
Length | 22.59 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | Medium Bi Pin |
Bulb Color Temp. | 3000K |
Bulb Shape | T8 |
Dimmable | Non-Dimmable |
Voltage | 120V-277V |
Watts | 13W |
Lumens | 1800L |
Item | Bulb,LED,13W,T8,Medium Bi Pin Base,LFL R |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
Bulb Finish | Frost |
Bulb Beam Angle | 160 |
Standards | cULus - Listed; cULus - Classified; ETLus - SANITATION RECOGNIZED COMPONENT, UL Damp Rated |
Housing Material | Plastic |
CRI | 80 |
Flourescent Equivalent | 31W |
Description
Bulb,LED,13W,T8,Medium Bi Pin Base,LFL R, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 38par38/h/1500/fl25 120v replacement light bulb lamp (38PAR38/H/1500/FL25 120V GE GENERAL ELECTRIC G.)
- SATCO 25 W B11 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V - 2-Pack (S3731)
- FEIT ELECTRIC LED DIM T8 E12 40W SW (T8C/CL/VG/CALED)
- ILC Replacement for Naed 54260 replacement light bulb lamp (54260 NAED)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18453)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18452)
- SATCO Bulb, LED, 25W, T5, G5, 40K (S29910)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6275)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3500K, 120 Volts (S21266)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34075-4PK)
- Satco LED Light Bulbs