Shop All LED Light Bulbs
Satco
13W T2 LED Light Bulb - Medium Base - White Finish
Mfr # S6238
Zoro # G0953567
product price: $13.99
/pk 4, $3.50/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Shape T2
- Dimmable Non-Dimmable
- Voltage 120V
- Watts 13W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S6238
- Zoro # G0953567
- UPC # 045923062384
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.81 in |
Length | 4.13 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3500K |
Bulb Shape | T2 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 13W |
Lumens | 900L |
Item | Bulb,CFL,13W,T2,Medium Base,Spirals,Package Quantity 4 |
Energy Star Compliant | No |
Standards | cULus; Dry Rating |
Bulb Beam Angle | 360 |
Bulb Finish | White |
Wattage Equivalency | 3800W HAL |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,13W,T2,Medium Base,Spirals,Package Quantity 4, Wattage Equivalency 3800W HAL, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE MAG-Lite 459-S3D016 Black Hang Pack 3-Cell Dflash Light (459-S3D016)
- CRAFTSMAN 1100 Lumens LED Tiltable Portable Work Light with 2-in-1 Adjustable Metal Rotating Stand (CMXELAYMPL1067)
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 GRN 25PK (BU25C9-OGRA)
- RUBBERMAID .5 in. H X 1.7 in. W X 40 in. L Steel Fast Track Rail , 10PK (3Q70-00-WHT)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8533)
- SATCO 11.5W PAR38 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V 2PK (S22219)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, 27K (S9161)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, 1EA (S13118)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, Motion, 1EA (S13119)
- SATCO 2-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11300)
- SYLVANIA LED12A19F82710YVRP (79291)
- Satco LED Light Bulbs