Shop All LED Light Bulbs
Satco
13W T2 LED Light Bulb - Candelabra Base - White Finish
Mfr # S7365
Zoro # G0953147
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Shape T2
- Dimmable Non-Dimmable
- Voltage 120V
- Watts 13W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S7365
- Zoro # G0953147
- UPC # 045923073656
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.81 in |
Length | 4.13 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 4100K |
Bulb Shape | T2 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 13W |
Lumens | 900L |
Item | Bulb,CFL,13W,T2,Candelabra Base,Spirals |
Bulb Finish | White |
Bulb Beam Angle | 360 |
Wattage Equivalency | 3800W HAL |
Standards | cULus; Dry Rating |
Energy Star Compliant | No |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,13W,T2,Candelabra Base,Spirals, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American Mini Lamp INC 120bam8967 Amber LED Replacement replacement light bulb lamp (120BAM8967 AMBER LED REPLACEMENT AMERICAN MINI L)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, Black (EGRF12LAJD3BK)
- WESTINGHOUSE 25 W G16.5 Globe Incandescent Bulb E26 (Medium) Warm White , 2PK (03229)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL841/ALTO 15/1)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6236)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6237)
- SATCO Bulb, LED, 5.5W, 120V, A15, E17, 30K (S9065)
- SATCO 13W T2 LED Light Bulb - European Medium Base - White Finish (S7412)
- SATCO LED T8 T8 G13 (Medium Bi-Pin) LED Bulb Natural Light 32 W (S49937)
- SATCO 8W LED MR16 5000K 15' beam GU5.3 12V (S8639)
- Satco LED Light Bulbs