Shop All LED Light Bulbs
Satco
13W T2 LED Light Bulb - Candelabra Base - White Finish
Mfr # S7364
Zoro # G0953086
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type Candelabra
- Bulb Color Temp. 2700K
- Bulb Shape T2
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S7364
- Zoro # G0953086
- UPC # 045923073649
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.81 in |
Length | 4.13 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Bulb Shape | T2 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 13W |
Lumens | 900L |
Item | Bulb,CFL,13W,T2,Candelabra Base,Spirals |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Bulb Finish | White |
Standards | cULus; Dry Rating |
Bulb Beam Angle | 360 |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,13W,T2,Candelabra Base,Spirals, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-12IN-DIM-10P)
- ILC Replacement for Norman Lamps Q1000t3/cl-240v-256mm replacement light bulb lamp (Q1000T3/CL-240V-256MM NORMAN LAMPS)
- TCP LED, 17W, DIM, 30KFL, PAR38, Flood (LED17P38D30KFL)
- BULBRITE 25w Dimmable Frost A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 12PK (861946)
- SATCO 14 Watt PAR38 LED, White, 5000K, 1100 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11444)
- SATCO Bulb, LED, ED28, 40W, EX39,100V-277V, 5000K, 5600L (S39751)
- SATCO 10W LED Bulb J-Type T3 118mm 120V R7S - 3K Double End 200 Degree Beam (S11222)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21210)
- SATCO Satco SDNS28563 10 watts 5000K A19 LED 2700K Frosted Bulbs - Pack of 4 (SDNS28563)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 27K, G23, No Dim, Frosted (S18400)
- SYLVANIA LED, 8 W, A19, Medium Screw (E26) (40671)
- Satco LED Light Bulbs