Shop All LED Light Bulbs
Satco
13W T10 LED Light Bulb - S14s Base - Frost Finish
Mfr # S8190
Zoro # G0968066
product price: $38.95
/ea
Sold in multiples of 12 for $467.40
$467.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 30000
- Bulb Base Type S14s
- Bulb Color Temp. 2700K
- Bulb Shape T10
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8190
- Zoro # G0968066
- UPC # 045923081903
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in |
Length | 39.37 in |
Details
Average Light Bulb Life | 30000 |
Bulb Base Type | S14s |
Bulb Color Temp. | 2700K |
Bulb Shape | T10 |
Dimmable | Yes |
Voltage | 120V |
Watts | 13W |
Light Technology | LED |
Lumens | 1000L |
Item | Bulb,LED,13W,T10,S14s Base,Specialty |
Bulb Beam Angle | 0 |
Bulb Finish | Frost |
Energy Star Compliant | No |
Standards | cULus - Listed; Damp Rating |
Wattage Equivalency | 3800W HAL |
Housing Material | Polycarbonate (PC) |
CRI | 80 |
Description
Bulb,LED,13W,T10,S14s Base,Specialty, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Job Site Light, 1500 lm, 10 Lamp Heads (7145SW)
- NITE IZE Gen Purpose Hands Free Light, LED, Red (SLP2-10-R3)
- ILC Replacement for Sylvania Lu150/55/+/eco replacement light bulb lamp (LU150/55/+/ECO SYLVANIA)
- LIGHT EFFICIENT DESIGN ELEC BALLAST, G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7334-27K-G3)
- SATCO 1.6W LED MR11 LED 3000K 40' beam G4 12V (S9550)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8530)
- SATCO 100/80/63W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23144)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8490)
- SATCO Bulb, LED, 0.5W, 120V, C7, Base E12, 27K (S9157)
- SATCO S14 LED String Light Replacement Bulb - 2200K - 120V - Replacement 4PK (S8027)
- MAXLITE 42 W, T8, Recessed Double Contact (R17d) (L42T8DER17D840-CG)
- Satco LED Light Bulbs