Shop All LED Retrofit Kits
Satco
13W LED Retrofit Downlight - 5-6 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White
Mfr # S11570
Zoro # G510371697
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Recessed Retrofit
- Watts 13
- Lumens 850
- Dimmable Only with the Starfish app
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11570
- Zoro # G510371697
- UPC # 45923115707
- Country of Origin Thailand
- Category LED Retrofit Kits
Dimensions
Width | 7 in |
Height | 3.03 in |
Nominal Aperture Size | 6.313 |
Details
Item | Recessed Lighting |
Type | Recessed Retrofit |
Watts | 13 |
Lumens | 850 |
Dimmable | Only with the Starfish app |
Voltage | 120 |
Color Temperature | Warm to Cool White\Color Changeable |
Standards | cETLus ; FCC ; RoHS ; Energy Star ; Title 24 ; IC Rated |
Light Distribution Shape | Round |
Finish | White |
Color Temp. | 2000 to 5000K |
Housing Material | Aluminum |
Indoor/Outdoor Usage | Indoor |
Lamp Type | Integrated LED |
Wattage Equivalency | 65W |
Includes | Mounting clips |
Air Tight | Yes |
Lens Material | Polycarbonate |
Location Rating | Wet |
Description
SATCO NUVO's S11570 LED Retrofit Downlight with STARFISH technology is the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperatures from 2000K warm white to 5000K natural light, or choose from millions of colors on the RGB spectrum, all from your mobile device. Available in 6-inch round with a stepped baffle, this trim offers added dimension while reducing glare. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings, making it easy to incorporate into your smart home.
Documents & Resources
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT MAX LED Work Light 20V w/ Battery (DCL040 + DCB201)
- SATCO 2-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11300)
- MILWAUKEE TOOL Penlight, 4V, LED, 100 lm (2105, 2105)
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/CW)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11571)
- SATCO Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 3000K (S39012)
- SATCO SATCO 15WLED/5-6/SQ/50K/120V 5in/6in LED Square Trim Downlight Retrofit, 15W, 1000 Lum, 5000K (S29773)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11568)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 4000K (S39028)
- SATCO Fixture, Retrofit, LED, 8.5W, Downlight, White, 4000K (S39057)
- LIGHTOLIER CnLitRtrKit, 6in, 17W, 1500lm, 4000K, Flt, Rem (CR6RLMCCT)
- Satco LED Retrofit Kits