Shop All Decorative Light Bulbs
Satco
13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V
Mfr # S3623
Zoro # G0962588
product price: $0.91
/ea
Sold in multiples of 11 for $10.01
$10.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12.8V
- Bulb Beam Angle 360
- Bulb Finish Clear
- Max Overall Bulb Length 1.44 in.
- Light Bulb Dia. 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3623
- Zoro # G0962588
- UPC # 045923036231
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 1.44 in. |
Light Bulb Dia. | 1 in. |
Details
Item | Bulb,Incandescent,13.31W,S8,Bayonet Sing |
Voltage | 12.8V |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Dimmable | No |
Bulb Amps | 1.040A |
Description
Bulb,Incandescent,13.31W,S8,Bayonet Sing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC 1" Headlamp Strap - Olive Drab (HL-501-OD)
- NEWHOUSE LIGHTING Outdoor 30W LED Landscape Wall Wash Flood Light, 3000K, Bronze (WW30BRZ)
- WESTEK Photocell Lamp Timer Screw-In (SLC6CBC-4)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb, Lumens: 11 (24VMB-1)
- SATCO 10 W miniature - T3 1/4 - Frost - 20000 Hours - 120L - Festoon Base - 12V (S6990)
- SATCO 25 W CA9 1/2 Incandescent - Clear - 2500 Hours - 212L - Candelabra Base - 120V (S4465)
- SATCO 2.24 W miniature - T3 1/4 - 15000 Hours - Miniature Bayonet Base - 28V (S6920)
- SATCO 50 W R20 Incandescent - Red - 2000 Hours - Medium Base - 130V (S3200)
- SATCO 40 W BA9 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3818)
- SATCO 25 W A19 Incandescent - Transparent Green - 2000 Hours - Medium Base - 130V (S6081)
- SYLVANIA Bulb, Incandescent, 200W, PAR46, Medium Side Prong Base, Sealed Beam (S4340)
- Satco Decorative Light Bulbs