Shop All LED Light Bulbs
Satco
13 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4
Mfr # S11456
Zoro # G904266240
product price: $16.79
/pk 4, $4.20/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
- Voltage 120
- Lumens 1100
- Bulb Operating Temp. Range -20C (-4F) to a maximum of +45C (+113F)
- CRI 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11456
- Zoro # G904266240
- UPC # 45923114564
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.56 |
Outside Diameter | 2.38 |
Details
Bulb Color Temp. | 4000K |
Dimmable | Dimming range from 100 to less than or equal to 20 percent depending on dimmer control |
Voltage | 120 |
Watts | 13 |
Lumens | 1100 |
Bulb Operating Temp. Range | -20C (-4F) to a maximum of +45C (+113F) |
CRI | 80 |
Standards | cULus - Listed |
Bulb Amps | 176 |
Bulb Finish | Frost |
Indoor/Outdoor Usage | Indoor |
Material | Polycarbonate (PC) / High Heat Conductive Plastic Housing |
Weight | 0.49 |
Application | Indoor Lighting |
Description
Satco's complete line of LED A19 lamps offers the best value in LED lighting today. The widely used lamps are dimmable and available in multiple color temperatures. Multipacks are available for point-of-sale purchase and are convenient for the builder trade. The 4-packs are one of the best all-around lighting values available.
Documents & Resources
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, ED28, 90W, EX39,100V-277V, 5000K, 12600L (S39679)
- SIGNIFY LED, 14.5 W, T8, Medium Bi-Pin (G13) (14.5T8/BCP/48-840/MF18/G 25/1)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E30-G2)
- HUBBELL LIGHTING Hubbell HookLoop Mounting Accessory Accessory to BL FIXTURES (HOOKLOOP)
- SATCO 13 Watt A19 LED - 5000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11457)
- SATCO 5 Watt A19 LED - 3000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11451)
- SATCO 5 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11452)
- SATCO Bulb, LED, 6W, A19, Medium, 27K, Non-Dim (S11402)
- SATCO 8W LED MR16 3500K 40' beam GU5.3 12V (S8642)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 40K, 4PK (S28562)
- ILC Replacement for Sylvania 12psb White LED Replacement replacement light bulb lamp (12PSB WHITE LED REPLACEMENT SYLVANIA)
- Satco LED Light Bulbs