Shop All Fluorescent Light Bulbs
Satco
13 W T5 0.63 in. D X 20.91 in. L Fluorescent Bulb Cool White Linear 4200 K
Mfr # S1906
Zoro # G805305086
product price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type G5; Miniature Bi Pin
- Watts 13W
- Color Rendering Index 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S1906
- Zoro # G805305086
- UPC # 45923019067
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 21 In. |
Details
Light Technology | Fluorescent |
Bulb Shape | T5 |
Bulb Base Type | G5; Miniature Bi Pin |
Watts | 13W |
Color Rendering Index | 62 |
Bulb Color Temp. | 4200K |
Lumens | 860L |
Dimmable | Non-Dimmable |
Bulb Finish | White |
Features | Lensed Lamp |
Safety Rated | Not Listed |
Color | None |
Item | Linear |
Environment | Dry |
Beam Spread | 360 Degrees |
Description
Professional grade fluorescent lamp. Sustainable lighting product. High lumen maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORMAN LAMPS 60 Watt Shatterproof Light Bulb (1220)
- LITHONIA LIGHTING Channel Strip Fixture, F32T8,120V (C232 MV)
- BULBRITE 40W Equivalent Amber Light ST18 Dimmable LED Filament Light Bulb, 2PK (860992)
- GE LAMPS GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (MVR400/U/PA)
- SATCO TUBE, T8, 32W, 41K, 85C, 30/CT PK (SDNS8420)
- SATCO Screw-In CFL, Max. Overall Bulb 4-1/8" L (S7217)
- SATCO 8 W T5 0.63 in. D X 11.91 in. L Fluorescent Bulb Cool White Linear 4000 K (S1904)
- SATCO CFL Spiral Bulb T4, 40W, 2600 Lumens, White (SDNS7335)
- SATCO CFL Spiral Bulb T2, 13W, 880 Lumens, White (SDNS7218)
- SATCO 15 W T8 1 in. D X 17.78 in. L Fluorescent Bulb Daylight Linear 6500 K (S7950)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL841/6 ALTO 20PK)
- Satco Fluorescent Light Bulbs