Shop All Recessed Lighting Trims
Satco
12Watt Commercial LED Downlight, 4 in, CCT Adjustable, 120277 Volts, Econo
Mfr # S11850
Zoro # G007352468
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate / Aluminum
- Height 3.16
- Series Blink
- Housing Finish White
- Voltage 120-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11850
- Zoro # G007352468
- UPC # 45923118500
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Height | 3.16 |
Diameter | 4.96 |
Details
Item - Recessed Down Light | Recessed Lighting |
Material | Polycarbonate / Aluminum |
Series | Blink |
Housing Finish | White |
Voltage | 120-277 |
Mounting | Ceiling |
Description
Satco's S11850 12watt commercial LED downlight offers versatility and functionality in commercial applications The round fixture in white finish is a practical solution for energyefficient lighting This dimmable, recessed downlight is CCT selectable, offering you 50,000 hours of warm to cool white light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC-SD)
- WESTGATE SCX-8FT-80W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-8FT-80W-MCT4-D)
- ILC Replacement for Nikon 6D replacement light bulb lamp (6D NIKON)
- SATCO 3W LED MR11 5000K 25' beam 25000 Hours 210Ls GU4 12V (S9283)
- SATCO 22Watt Commercial LED Downlight, 8 in, CCT Adjustable, 120277 Volts, Econo (S11852)
- SATCO 15Watt Commercial LED Downlight, 6 in, CCT Adjustable, 120277 Volts, Econo (S11851)
- ELCO LIGHTING 6 Gimbal Ring Trim" (EL318W)
- ELCO LIGHTING 4 Smooth Reflector Trim" (EL4499B)
- ELCO LIGHTING 6 Sloped Shower Trim with Fresnel Lens" (EL13W)
- ELCO LIGHTING 6 Specular Reflector Trim" (ELS30B)
- JUNO LIGHTING Recessed Trim, 5in, White Baffle (205 WWH)
- Satco Recessed Lighting Trims