Shop All LED Light Bulbs
Satco
12W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP
Mfr # S16433
Zoro # G410913997
product price: $24.99
/ea
Sold in multiples of 10 for $249.90
$249.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type Recessed Double Contact HO/VHO
- Bulb Color Temp. 4000/5000/6500K
- Bulb Technology LED
- Bulb Type Linear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S16433
- Zoro # G410913997
- UPC # 45923164330
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 34 in |
Light Bulb Dia. | 1.13 in |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | Recessed Double Contact HO/VHO |
Bulb Color Temp. | 4000/5000/6500K |
Bulb Technology | LED |
Bulb Type | Linear |
Dimmable | Non-Dimmable |
Voltage | 120-277V |
Watts | 12W |
For Enclosed Fixtures | Yes |
Bulb Primary Application | Indoor Lighting |
Light Color | White |
Standards | RoHS ; cULus - Classified;cRUus - Recognized Component;ETLus - SANITATION RECOGNIZED COMPONENT ; FCC ; IP20 ; ETL Sanitation listed (conforms to NSF) |
Bulb Beam Angle | 360 degrees |
Bulb Amps | 0.100-0.043A |
Bulb Operating Temp. Range | -20°C (-4°F) to +45°C (+113°F) |
Fluorescent Equivalent | 45W |
Location Rating | Damp |
Material | Polycarbonate (PC) |
Incandescent Equivalent | 50W |
Description
SATCO-NUVO's S16433, 12-watt T8 lamp is the perfect lighting solution for balancing energy efficiency, advanced technology, and style. This double sided LED lamp delivers 360 degrees of illumination in 4000K, 5000K, or 6500K CCT. Color temperature and lumens selectable, this T8 lamp delivers 50,000 hours of exceptional illumination.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 60W PlugIn Power Supply w 6Snap Mounting Block (L-DC-SLELT60-1)
- POLICE SECURITY FLASHLIGHTS Pentacle 500 Lumen Slide Focus Lightweight Flashlight (98702)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/841/6/ECO)
- ILC Replacement for Aquafine 16518-1 Ballast replacement light bulb lamp (16518-1 BALLAST AQUAFINE)
- SATCO Bulb, LED, 20W, A21,120V-277V, 27K, E26, No Dim, White (S11329)
- SATCO 9W T8 LED 2 ft. 40K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39902)
- SATCO 5W A15 LED Light Bulb - Medium Base - Frost Finish (S8573)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 50K (S29818)
- SATCO Bulb, LED, ED28, 75W, EX39,100V-277V, 5000K, 10500L (S39769)
- SATCO 8.8 Watt A19 LED Lamp - 4000K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28916)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/850/LS EX39 G3 BB 3/1)
- Satco LED Light Bulbs