Shop All LED Light Bulbs
Satco
12W T8 LED 3 ft. 50K G13 Base 50K Hours 1450L Type B BBP 1 or 2 Ended
Mfr # S39929
Zoro # G501707245
product price: $8.95
/ea
Sold in multiples of 25 for $223.75
$223.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Dimmable No
- Voltage 120-277
- Watts 12
- Lumens 1450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S39929
- Zoro # G501707245
- UPC # 45923399299
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 1.1 |
Length | 36 |
Details
Bulb Shape | T8 |
Dimmable | No |
Voltage | 120-277 |
Watts | 12 |
Lumens | 1450 |
For Use With | Lighting |
Weight | 0.33 |
RoHS Compliant | Yes |
IMAP | 7.95 |
Standards | cULus Classified |
Fluorescent Equivalence | 25/28/32 |
CEC Title 20 | Yes |
Hours Rated | 50000 |
Indoor/Outdoor | Indoor and Outdoor |
CCT | 5000K |
DLC Approved | Yes |
Finish | Gloss White |
Location Rating | Damp |
Material | Glass |
Bulb Base | Medium Bi Pin |
Energy Star | No |
Description
Satco's new generation of Type B ballast bypass lamps, desgined to replace T8 or T12 medium bi-pin flourescent lamps, are available in 2-foot, 3-foot and 4-foot lengths. This 12-watt at 5000K is 3-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will beneift from immediate energy savings and less maintenance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC Pendant Matblk 60W (60536)
- STREAMLIGHT $Septor LED Hdlamp w/Rubber & Elastic (SR61052)
- GOLIGHT Wireless Handheld Remote (30100)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 3500K , CLEAR GLASS, TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-40K-C)
- SATCO 16W PAR38 LED Full Spectrum Plant Grow Lamp Medium Base 120V (S11442)
- SATCO BR40 E26 (Medium) LED Bulb Warm White 75 W (S9635)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 2700K, 120V, Hi-Lumen (S11480)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 2700K, Frosted (S11550)
- SATCO 8W LED PL GU24 3000K 675Ls 50000 Hours 120' Beam spread 120- (S8746)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 35K (S29859)
- SATCO 4.5W A19 LED Amber Medium 2200K 380Ls 120V (S9583)
- Satco LED Light Bulbs