Shop All LED Light Bulbs
Satco
12W T8 LED 3 ft. 40K G13 Base 50K Hours 1450L Type B BBP 1 or 2 Ended
Mfr # S39928
Zoro # G201707224
product price: $9.39
/ea
Sold in multiples of 25 for $234.75
$234.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Dimmable No
- Voltage 120-277
- Watts 12
- Lumens 1450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S39928
- Zoro # G201707224
- UPC # 45923399282
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 1.1 |
Length | 36 |
Details
Bulb Shape | T8 |
Dimmable | No |
Voltage | 120-277 |
Watts | 12 |
Lumens | 1450 |
Finish | Gloss White |
Standards | cULus Classified |
DLC Approved | Yes |
For Use With | Lighting |
Bulb Base | Medium Bi Pin |
CCT | 4000K |
Fluorescent Equivalence | 25/28/32 |
CEC Title 20 | Yes |
Hours Rated | 50000 |
Material | Glass |
Location Rating | Damp |
RoHS Compliant | Yes |
IMAP | 7.95 |
Energy Star | No |
Indoor/Outdoor | Indoor and Outdoor |
Weight | 0.33 |
Description
Satco's new generation of Type B ballast bypass lamps, desgined to replace T8 or T12 medium bi-pin flourescent lamps, are available in 2-foot, 3-foot and 4-foot lengths. This 12-watt at 4000K is 3-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will beneift from immediate energy savings and less maintenance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Plastic Remote, 13 Cover, Single Hd, Bk (SRP13BK)
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL835/6/ALTO)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE45)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8309)
- SATCO 32W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16439)
- SATCO 8-Watt ST19 LED - Clear: Medium Base - 2700K - 800 Lumens, 2PK (S21870)
- SATCO Bulb, CFL, 26W, T3, GU24 Base, Spirals CFL (S8207)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 3000K - White Finish - 120 Volt (S11491)
- SATCO 3/9/12W A19 LED 3-way Frosted 5000K Medium Double Contact 22 (S9319)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21804)
- ILC Replacement for Magnaflux 625550 LED Replacement replacement light bulb lamp (625550 LED REPLACEMENT MAGNAFLUX)
- Satco LED Light Bulbs