Shop All Recessed Lighting Kits
Satco
12W LED Low Profile Regress Baffle Downlight - 4 Inch - Remote Driver - CCT - Round - White - 120V
Mfr # S11870
Zoro # G510018943
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Rated Life 50000
- Housing Material Polysterene/Aluminum
- Color Temp. 2700K/3000K/3500K/4000K/5000K
- Standards cETLUs; Energy Star ; FCC ; RoHS; California T24 Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11870
- Zoro # G510018943
- UPC # 45923117640
- Country of Origin Thailand
- Category Recessed Lighting Kits
Dimensions
Clearance Height | 2 in |
Outside Dia. | 5.06 in |
Details
Voltage | 120 |
Rated Life | 50000 |
Housing Material | Polysterene/Aluminum |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Standards | cETLUs; Energy Star ; FCC ; RoHS; California T24 Listed |
Lumens | 850 |
Temp. Range | -20C (-4F) to +40C (+104F) |
Finish | White |
CRI | 90 |
Location Rating | Wet |
IP Rating | IP65 |
Air Tight | Yes |
Wattage Equivalency | 60W INC |
Application | Recessed Lighting |
Ceiling Aperture | 4.25 in |
Beam Angle | 112 degrees |
Dimmable | 100 to 10 percent |
Sloped Ceiling Compatible | Yes |
Description
SATCO NUVO's S11870 Slim Fit 4 inch white round Downlight fixture delivers an efficient LED solution with its sleek, low-profile design and smooth baffle for uniform light distribution and minimal glare. Offering a range of five color temperatures from 2700K to 5000K, you can customize your lighting environment to your preference. The downlight comes with a remote driver for easy installation and boasts IC and wet ratings for versatile use and safety. Our downlight provides superior light quality with a high CRI of 90, ideal for various indoor applications, including homes and multi-family residences.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Bulb Finish: Frosted (8A19/LED/BLUE/P/ND 120V 4/1FB)
- ILC Replacement for Satco S4493 replacement light bulb lamp (S4493 SATCO)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Candelabra Base - 12V (S3868)
- FEIT ELECTRIC LED S11 E17 WW 40W (BP40S11N/SU/LED)
- SATCO Fixture, Recessed, Retrofit, LED, 7.5W, 120V, Adjustable CCT, 4 in. (S11822)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Round Remote Driver White (S11860)
- SATCO 12W LED Downlight, Gimbal 3.5 in, CCT Select, Round, Remote Driver, White, 840L 120V (S11624R1)
- SATCO Fixture, LED, Downlight, 19W/26W/32W, 1600L/2000L/2450L, 120-277V (S11812)
- SATCO Fixture, LED, Downlight, 19W/26W/32W, 1600L/2000L/2450L, 120-277V (S11816)
- SATCO Fixture, LED, Downlight, 11W/16W/23W, 900L/1200L/1750L, 120-277V (S11811)
- BULBRITE 6-Inch 11.5W, LED DownLght JBOX, Wht Trim, Fully Dimmable, 3000K (Soft Wht Lght), 800 Lumens, 2PK (861562)
- Satco Recessed Lighting Kits