Shop All LED Light Bulbs
Satco
12W A19 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V
Mfr # S11776
Zoro # G010087562
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000 hrs
- Bulb Color Temp. 3000/4000/5000
- Bulb Shape A19
- Dimmable Non-Dimmable
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S11776
- Zoro # G010087562
- UPC # 45923117763
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.59 in |
Light Bulb Dia. | 2.36 in |
Details
Average Light Bulb Life | 10000 hrs |
Bulb Color Temp. | 3000/4000/5000 |
Bulb Shape | A19 |
Dimmable | Non-Dimmable |
Voltage | 120 |
Watts | 12W |
Lumens | 1100 |
Bulb Beam Angle | 220 degrees |
Housing Material | Plastic |
Standards | RoHS ; FCC ; Title 20 ; cULus Damp Rated |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Wattage Equivalency | 75W |
CRI | 90 |
Bulb Finish | Frost |
Indoor/Outdoor Usage | Indoor |
Bulb Amps | 0.100A |
Enclosed Fixture Rated | Yes |
Description
Illuminate any space with ease using SATCO NUVO's 12W A19 lamps with E26 base and ColorQuick technology. These versatile lamps allow you to choose the perfect color temperature for any room, creating an atmosphere that suits your mood. Whether you want to relax in the living room after a long day, or work in a well-lit office, our lamps offer the perfect lighting solution. With a high 90 CRI, our lamps provide exceptional color rendering, ensuring that colors look vibrant and true-to-life. They are also rated for damp locations and enclosed fixtures, making them suitable for use in any area of your home. Ideal for use in bedrooms, living rooms, offices, table lamps, floor lamps, ceiling fans, and more, these A19 lamps are the perfect addition to any space. Sold in packs of 4 per box, these lamps make them ideal for easy retail or contractor sale.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 23W PLL LED ballast bypass 2G11 2800Ls 120-277V 4000K (S9951)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18452)
- PHILIPS G25 E26 Medium LED Bulb Soft White 60 Watt Equivalence 2 pk (564906)
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (576132)
- SATCO A19 E26 (Medium) LED Bulb Warm White 100 Watt Equivalence 4 pk (S28789)
- SATCO 4.5W LED MR16 LED 3000K 40' beam GU10 120V (S9380)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21213)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12450)
- SATCO Bulb, LED, 15.5W, A19, Medium, 50K, Dim, 4PK (S11425)
- SATCO 9.5W A19 LED Frosted 50K E26 Base 220 Degree Beam Angle 120V Non-Dim (S29595)
- MAXIM 1.8 Watt LED G4 Base 120 VOlt 3000 Kelvin Clear Bulb (BL1-8G4CL12V30)
- Satco LED Light Bulbs