Shop All LED Light Bulbs
Satco
12W A19 LED - 50K - 75W Replace - E26 Base - 220 Degree Beam - 10PK
Mfr # S11438
Zoro # G701769210
product price: $29.95
/pk 10, $3.00/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Dimmable No
- Voltage 120
- Watts 12
- Lumens 1100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11438
- Zoro # G701769210
- UPC # 45923114380
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.41 |
Outside Diameter | 2.36 |
Details
Bulb Shape | A19 |
Dimmable | No |
Voltage | 120 |
Watts | 12 |
Lumens | 1100 |
Material | Polycarbonate (PC) - Thermo Plastic (PBT) |
Operating Frequency | 60 |
Operating Temperature | -20C (-4F) to a maximum of +45C (+113F) |
Location Rating | Damp |
Energy Star | No |
Hours Rated | 10000 |
Indoor/Outdoor | Indoor |
For Use With | Lighting |
Bulb Base | Medium |
CCT | 5000K |
CEC Title 20 | N |
RoHS Compliant | Yes |
Finish | White |
Weight | 0.12 |
Standards | cULus |
IMAP | 28.95 |
Description
Our popular LED lamps are now available in ten packs, suitable for retail or contractor sales. The lamps offer up to eighty-five percent in energy savings. Each bulb offers vibration resistance and is suitable for use in rough service.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Bulb Dia.: 1 in (LEDT8/LC/G/2/840)
- BOSTITCH Konnect Battery Powered LED Desk Lamp, White (KT-VLED1810-WHITE)
- MILWAUKEE TOOL LED Upgrade Bulb (49-81-0090)
- ILC Replacement for Hatch Lighting Hl432ris/12/w (HL432RIS/12/W)
- SATCO 3-Watt B11 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21817)
- SATCO . CA10 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 2 pk (S21727)
- SATCO Bulb, CFL, 28W, T5, GX32d-3 Base, Double Twin 2 Pin (S6023)
- SATCO 13W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8208)
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8677)
- SATCO 8-Watt T10 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK (S21865)
- PHILPS LIGHTING LED A19 E26 SW 60W (479444)
- Satco LED Light Bulbs