Shop All LED Light Bulbs
Satco
12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 30K 1700L
Mfr # S11974
Zoro # G203446183
product price: $11.95
/ea
Sold in multiples of 25 for $298.75
$298.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Dimmable Yes
- Voltage 120V-277V
- Watts 12
- Lumens 1700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11974
- Zoro # G203446183
- UPC # 45923119743
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 48 |
Details
Bulb Shape | T8 |
Dimmable | Yes |
Voltage | 120V-277V |
Watts | 12 |
Lumens | 1700 |
CRI | 82 |
Standards | cULus Listed for Type A; cULus Classified for Type B |
Description
The latest additions to Satco's line of dual-mode T8 LED lamps offer more than just energy savings. The plug-and-play design means the linear bulbs are at home in existing ballasted fixtures or are ballast bypass-ready. The lamps are available in 3000K, 3500K, 4000K, and 5000K options. With its high lumen output, one lamp never offered so much versatility. Any commercial application using older T8 technology will notice immediate benefits and reduced ongoing maintenance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Hanging Box Kit, F/1-1/2In Elec Box, PK10 (512)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16360 lm (RSX1 LED P4 40K R3 MVOLT RPA FAO DDBXD)
- ILC Replacement for Osram Sylvania 58748 replacement light bulb lamp (58748 OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, ROBT 04827P (ROBT 04827P)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21306)
- SATCO 5.5W PAR20 LED - 90 CRI - 40K - 40 Degree Beam - E26 Base - 120V (S22211)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 5000K, 120V, Hi-Lumen (S11482)
- SATCO 4 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21287)
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 4000K 120 Volts (S12448)
- SATCO 4.5W G25 LED Silver crown Medium 2700K 430Ls 120V (S9828)
- GE LAMPS 270 W, HID Replacement LED Bulb, White, BT56, 5000K Temp. Clear Finish, Non-Dimmable (LED270BT56/750)
- Satco LED Light Bulbs