Shop All LED Light Bulbs
Satco
12.5W, Bulb, LED, 12.5W, A19, Medium Base, Type, A19, Cool White Temp. Frost, Non-Dimmable, PK 4
Mfr # S8489
Zoro # G0967944
product price: $14.95
/pk 4, $3.74/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Medium
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8489
- Zoro # G0967944
- UPC # 045923084898
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.38 in |
Length | 4.38 in |
Maximum Overall Length | 4.38 in |
Description
Bulb,LED,12.5W,A19,Medium Base,Type,Package Quantity 4, Wattage Equivalency 3800W HAL, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 BLU 25PK (BU25C9-OBLA)
- NATURE SPRING Nature Spring Rechargeable Patio Umbrella Light (437072RTI)
- J.W. SPEAKER Handheld Work Light, Portable, 1350 lm (4416)
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 BL)
- SATCO 4-Watt CA10 LED - Clear - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21840)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 40K (S29812)
- SATCO 17W 4Ft LED T8, 347V Canada Only, G13 50K, Type B BBP, Double Ended Wiring (S11747)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 50K, G23, No Dim, Frosted (S18404)
- SATCO Bulb, LED, 20W, A21,120V-277V, 50K, E26, No Dim, White (S11332)
- SATCO Bulb, LED, Filament, 14W, 120V, 1600L, 2700K, Clear (S11360)
- PHILIPS G25 E26 Medium LED Bulb Soft White 60 Watt Equivalence 2 pk (564906)
- Satco LED Light Bulbs