Shop All HID Light Bulbs
Satco
120W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro
Mfr # S49397
Zoro # G504094885
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Bulb Operating Temp. Range -30C (-22F) to a maximum of +65C (+149F)
- Indoor/Outdoor Usage Indoor and Outdoor
- Bulb Shape Type B
- Standards cULus Classified - cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S49397
- Zoro # G504094885
- UPC # 45923493973
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 4.72 |
Length | 10.26 |
Details
Bulb Technology | LED |
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +65C (+149F) |
Indoor/Outdoor Usage | Indoor and Outdoor |
Bulb Shape | Type B |
Standards | cULus Classified - cULus Listed |
Bulb Type | Corncob |
Bulb Base Type | Extended Mogul |
Watts | 120 |
Bulb Finish | White |
For Use With | Indoor and Outdoor Lighting |
Voltage | 100-294 |
Weight | 3.75 |
Material | Aluminum and Polycarbonate |
Description
This 120W LED HID Replacement from SATCO PRODUCTS is a Type B BBP - Economy Hi-Pro with a bulb technology of LED, a bulb operating temperature range of -30C (-22F) to a maximum of +65C (+149F), and is suitable for both indoor and outdoor usage. It has a bulb shape of Type B, a bulb type of corncob, a bulb base type of extended mogul, a wattage of 120, a bulb finish of white, a light bulb diameter of 4.72, a length of 10.26, a voltage of 100-294, a weight of 3.75, and a material of aluminum and polycarbonate.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST LED Headlamp, Rechargeable, XPH30R (30334)
- LITEZALL 2000 Lumen Lantern (LA-2000LAN-4/8)
- WESTEK Mlc2Bc Light Control Indoor Mo (MLC162BC)
- PERFORMANCE TOOL Essential L.E.D. Aluminum Flashlight, W2451 (W2451)
- SATCO 120W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49677)
- SATCO 50W ET23.5 HID Light Bulb - Mogul Base - Clear Finish (S1929)
- SATCO 50W ED17 HID Light Bulb - Medium Base - Clear Finish (S3131)
- SATCO 150W ED23.5 HID Light Bulb - Mogul Base - Clear Finish (S1932)
- SATCO Bulb, HID, 150, ED17, Medium Base, High Pressure Sodium (S3129)
- SATCO 45W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49673)
- ILB GOLD Light, 467308 Hid High Intensity Discharge Sodium Ed Shape (467308)
- Satco HID Light Bulbs