Shop All LED Light Bulbs
Satco
120/100/80W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V
Mfr # S23145
Zoro # G104277145
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Extended Mogul
- Bulb Shape Type B
- Bulb Type Corncob
- Dimmable Yes
- Type Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S23145
- Zoro # G104277145
- UPC # 45923231452
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 5.11 |
Length | 11.33 |
Details
Bulb Base Type | Extended Mogul |
Bulb Shape | Type B |
Bulb Type | Corncob |
Dimmable | Yes |
Type | Industrial |
Voltage | 100-277 |
Watts | 120/100/80W |
Light Technology | LED |
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +45C (+113F) |
Bulb Finish | White |
Wattage Equivalency | 600W |
Bulb Primary Application | Indoor and Outdoor Lighting |
Standards | cULus listed - cULus classified |
Indoor/Outdoor Usage | Indoor and Outdoor |
Housing Material | Aluminum and Plastic |
Weight | 3.48 |
Description
The newest generation of our popular Hi-Pro LED lamps provides up to 80% in energy savings. The advanced features are suitable for more applications. The CCT and wattage selectable capability built into each lamp allows versatility and custom-tailored lighting for any venue. The lamp is designed to deliver clean, efficient LED light at 360 degrees from higher fixtures, making it perfect for gymnasiums, factory floors, health clubs, and warehouses. In short, any venue where high ceilings require high lumens with a safe and superior light output.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide (MH400/U/ED28)
- SATCO NUVO 23.74 in. L 0 lights LED Troffer Fixture T8 100 W (65/690)
- ILC Replacement For CHIEF CMA270 (CMA270)
- ILC Replacement for BULBRITE F48T12CW/HO (F48T12CW/HO BULBRITE)
- SATCO 54/45/36W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23142)
- SATCO 22/18/16W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23147)
- SATCO 45/36/267W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23141)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- SATCO 9W LED PL 2-Pin 5000K 900Ls G24d 50000 Hours 120 Deg. beam (S9865)
- SATCO Bulb, LED, 5W, 2700K, 120V, Frosted, E12, 2CD, CA10, PK 2 (S21732)
- MAXLITE LED, 38 W, T8, Single Pin (Fa8) (L38T8DEFA840-CG)
- Satco LED Light Bulbs