Shop All Decorative Light Bulbs
Satco
120 W PAR38 Incandescent - Clear - 2000 Hours - 1740L - Side Prong Base - 120V
Mfr # S4802
Zoro # G0962545
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Bulb Finish Clear
- Bulb Beam Angle 0
- Voltage 120V
- Light Bulb Dia. 4.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4802
- Zoro # G0962545
- UPC # 045923048029
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 4.75 in. |
Max Overall Bulb Length | 4.31 in. |
Details
Item | Bulb,Incandescent,120W,PAR38,Medium Side |
Dimmable | Yes |
Bulb Finish | Clear |
Bulb Beam Angle | 0 |
Voltage | 120V |
Product Type | Bulb,Incandescent,120W,PAR38,Medium Side |
Bulb Amps | 1.000A |
Description
Bulb,Incandescent,120W,PAR38,Medium Side
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74750)
- SATCO 25 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V (S3366)
- HALO Reflector Trim, 692 (692H)
- WESTGATE A19-8PK-9W-50K-DA19 LED LAMPS, 120V, 800 LUMENS, 240D, 15K HRS, 5000K UL, PK 8 (A19-8PK-9W-50K-D)
- SATCO Bulb, Incandescent, 25W, G25, Medium Base, Globe Light (S3860)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V - Carded (S2716)
- SATCO 25 W A19 Incandescent - Transparent Yellow - 2000 Hours - Medium Base - 130V (S6083)
- SATCO 40 W T6 1/2 Incandescent - Clear - 1500 Hours - 350L - Intermediate Base - 130V - Carded (S3710)
- SATCO 15 W CA8 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (A3673)
- SATCO 60 W T9 Incandescent - Clear - 3000 Hours - 230L - Medium Base - 120V (S2422)
- SATCO 40 W C11 Incandescent - Spun White - 4000 Hours - 316L - Candelabra Base - 120V (S3404)
- Satco Decorative Light Bulbs