Shop All LED Light Bulbs
Satco
12 Watt A19 LED, White, 5000K, 1050 Lumens, 120 Volt, PIR Sensor, Non-Dimmable
Mfr # S11446
Zoro # G608665097
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 120 V
- Light Bulb Dia. 2.36"
- Bulb Finish White
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11446
- Zoro # G608665097
- UPC # 45923114465
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.36" |
Length | 5.11" |
Details
Bulb Color Temp. | 5000K |
Bulb Shape | Round |
Voltage | 120 V |
Bulb Finish | White |
Housing Material | Plastic |
Item | Lamps |
Indoor/Outdoor Usage | Indoor and Outdoor |
Bulb Amps | 0.100A |
Bulb Primary Application | Lighting |
Description
Illuminate your surroundings with SATCONUVO's advanced S11446 PIR 12-watt, A19 LED screw-base lamp featuring an integrated motion sensor. With this lamp, you can easily turn any space into a motion-activated light source without requiring additional wiring. Boasting a natural light 5000K color temperature and an impressive brightness of 1050 Lumens, this lamp is perfect for any setting. It's also incredibly easy to install, making it the perfect solution to enhance the safety and security of your home or business. Rated for wet locations, these lamps can be used indoors or outdoors, making them ideal for walkways, entryways, and garages.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- ADVANCE Ballast Elec 1-2 F32T8 (ICN2P32N35I)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Antique Brass Fnsh (7500700)
- ILC Replacement for Light Bulb / Lamp 30W 120v DC 1/2 Silver replacement light bulb lamp (30W 120V DC 1/2 SILVER LIGHT BULB / LAMP)
- SATCO 12 Watt A19 LED, White, 3000K, 1050 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11445)
- SATCO Bulb, LED, 5.5W, A19,120V, 27K, E26, Dim, White (S11320)
- SATCO Bulb, LED, 5W, 2700K, 120V, Frosted, E12, 2CD, CA10, PK 2 (S21732)
- SATCO Bulb, LED, 100W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38946)
- SATCO 7W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16430)
- SATCO 13W BR40 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V (S11779)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 5000K - White Finish - 120 Volt (S11493)
- Satco LED Light Bulbs