Shop All LED Light Bulbs
Satco
12 Watt A19 LED, White, 3000K, 1050 Lumens, 120 Volt, PIR Sensor, Non-Dimmable
Mfr # S11445
Zoro # G508665098
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 120 V
- Bulb Finish White
- Length 5.11"
- Light Bulb Dia. 2.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11445
- Zoro # G508665098
- UPC # 45923114458
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.11" |
Light Bulb Dia. | 2.36" |
Details
Bulb Color Temp. | 3000K |
Bulb Shape | Round |
Voltage | 120 V |
Bulb Finish | White |
Item | Lamps |
Indoor/Outdoor Usage | Indoor and Outdoor |
Housing Material | Plastic |
Bulb Amps | 0.100A |
Bulb Primary Application | Lighting |
Description
Illuminate your surroundings with SATCONUVO's advanced S11445 PIR 12-watt, A19 LED screw-base lamp featuring an integrated motion sensor. With this lamp, you can easily turn any space into a motion-activated light source without requiring additional wiring. Boasting a soft white 3000K color temperature and an impressive brightness of 1050 Lumens, this lamp is perfect for any setting. It's also incredibly easy to install, making it the perfect solution to enhance the safety and security of your home or business. Rated for wet locations, these lamps can be used indoors or outdoors, making them ideal for walkways, entryways, and garages.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS CFL Ballast, Electronic, 29W, 120/277V (GEC213-MVPS-3W)
- FEIT ELECTRIC LED A19 E26 DL 60W 2PK (OM60DM/950CA/2)
- MIRACLE LED LED Bulb: A19, Medium Screw (E26), 100W INC, 12 W Watts, 1,100 lm, LED, PK 12 (607162)
- SOLTECH HBN High Bay Light 150W (STLHBN1505HKBL)
- SATCO 12 Watt A19 LED, White, 5000K, 1050 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11446)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21364)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21235)
- SATCO Ballast F32T8 Instant 2-3 Bulb (S5209)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21306)
- SATCO 9W T8 LED 2 ft. 30K G13 Base 50K Hours 1100L Type B BBP 1 or 2 Ended (S39900)
- SIGNIFY LED Tube, 4000K Color Temp., PL-S Shape (5PL-S/LED/13H/840/IF5/P/2P 20/1)
- Satco LED Light Bulbs