Shop All LED Light Bulbs
Satco
12 Watt A19 LED - Medium Base - CCT Selectable - 120 Volt - White Finish
Mfr # S11792
Zoro # G410087599
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000 hrs
- Bulb Color Temp. 2700/3000/3500/4000/5000
- Bulb Shape A19
- Dimmable Yes-Dimmable
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11792
- Zoro # G410087599
- UPC # 45923117923
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.36 in |
Length | 4.57 in |
Details
Average Light Bulb Life | 25000 hrs |
Bulb Color Temp. | 2700/3000/3500/4000/5000 |
Bulb Shape | A19 |
Dimmable | Yes-Dimmable |
Voltage | 120 |
Watts | 12W |
Lumens | 1100 |
Bulb Operating Temp. Range | -20C (-4F) to +40C (+104F) |
Housing Material | Polyamide (PA) |
Bulb Beam Angle | 220 degrees |
Indoor/Outdoor Usage | Indoor |
Bulb Amps | 0.163A |
Standards | RoHS ; FCC ; Title 20 ; cULus Damp Rated |
Wattage Equivalency | 75W |
CRI | 90 |
Bulb Finish | White |
Enclosed Fixture Rated | Yes |
Description
Illuminate any space with ease using SATCO NUVO's 12W A19 lamps with E26 base and ColorQuick technology. These versatile lamps allow you to choose the perfect color temperature for any room, creating an atmosphere that suits your mood. Whether you want to relax in the living room after a long day, or work in a well-lit office, our lamps offer the perfect lighting solution. Available with dimming capabilities, you can adjust the brightness to your liking. With a high 90 CRI, our lamps provide exceptional color rendering, ensuring that colors look vibrant and true-to-life. They are also rated for damp locations and enclosed fixtures, making them suitable for use in any area of your home. Ideal for use in bedrooms, living rooms, offices, table lamps, floor lamps, ceiling fans, and more, these A19 lamps are the perfect addition to any space.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Headlight Led Focus Dimm (HL7)
- FEIT ELECTRIC LED JBX DWNLGHT 5-6"" 75W (LEDR56JBX/6WYCA)
- METALUX Led Luminaire, 6500 Lm, 3500K, Unv, 2X4, (24FR-LD4-65-UNV-L835-CD1-U)
- COMMERCIAL LED Photocell With Receptacle (CLF4-3 PIN + PHOTOCELL)
- SATCO 3 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21295)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 50K, Light Distribution: 120 Degrees Beam Spread (S29853)
- SATCO 4 Watt T6.5 LED, Clear, Intermediate Base, 4000K, 400 Lumens, 120 Volt (S21371)
- SATCO 10.5W A19 LED, 75W Replace, Clear E26 Base, 30K, 120V (4-Pack) (S12437)
- SATCO 3W LED MR11 5000K 25' beam 25000 Hours 210Ls GU4 12V (S9283)
- SATCO 11.5W PAR38 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V 2PK (S22219)
- SATCO 3-Watt B11 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21817)
- Satco LED Light Bulbs