Shop All LED Light Bulbs
Satco
12 Watt A19 LED - Bi Pin GU24 Base - CCT Selectable - 120 Volt - White Finish
Mfr # S11795
Zoro # G010087593
product price: $17.59
/ea
Sold in multiples of 2 for $35.18
$35.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000 hrs
- Bulb Color Temp. 2700/3000/3500/4000/5000
- Bulb Shape A19
- Dimmable Yes-Dimmable
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11795
- Zoro # G010087593
- UPC # 45923117954
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.36 in |
Length | 4.29 in |
Details
Average Light Bulb Life | 25000 hrs |
Bulb Color Temp. | 2700/3000/3500/4000/5000 |
Bulb Shape | A19 |
Dimmable | Yes-Dimmable |
Voltage | 120 |
Watts | 12W |
Lumens | 1100 |
Indoor/Outdoor Usage | Indoor |
Bulb Amps | 0.163A |
CRI | 90 |
Wattage Equivalency | 75W |
Bulb Finish | White |
Bulb Operating Temp. Range | -20C (-4F) to +40C (+104F) |
Standards | RoHS ; FCC ; Title 20 ; cULus Damp Rated |
Bulb Beam Angle | 220 degrees |
Housing Material | Polyamide (PA) |
Enclosed Fixture Rated | Yes |
Description
Illuminate any space with ease using SATCO NUVO's 12W A19 lamps with GU24 base and ColorQuick technology. These versatile lamps allow you to choose the perfect color temperature for any room, creating an atmosphere that suits your mood. Whether you want to relax in the living room after a long day, or work in a well-lit office, our lamps offer the perfect lighting solution. Available with dimming capabilities, you can adjust the brightness to your liking. With a high 90 CRI, our lamps provide exceptional color rendering, ensuring that colors look vibrant and true-to-life. They are also rated for damp locations and enclosed fixtures, making them suitable for use in any area of your home. Ideal for use in bedrooms, living rooms, offices, table lamps, floor lamps, ceiling fans, and more, these A19 lamps are the perfect addition to any space.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURTON Exam Light, UV, 6-45/64in.L x 5-39/64in.W (UV503)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Blue (HDA32E)
- ILC Replacement For LIGHT BULB LAMP, F40T8SPX35CVG (F40T8/SPX35/CVG)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/930/P/E26/DIM 6/1FB T20)
- SATCO 10 Watt T8 LED, CCT Selectable, G13 Base, 50000 Average Rated Hours, Type A, Ballast Dependent, 25PK (S11968)
- SATCO Bulb, LED, 8W, BR30, GU24, 120V, Frosted White, 30K (S28579)
- SATCO Bulb, LED, 5W, 2700K, 120V, Frosted, E12, 2CD, CA10, PK 2 (S21732)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21264)
- SATCO 36/27/18W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23149)
- SATCO 36/27/18 Watt/CCT Select, LED HID, EX39 100-277V, Color PowerQuick (S23152)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Mogul Screw (EX39) (LED-8056M50D-A)
- Satco LED Light Bulbs