Shop All LED Light Bulbs
Satco
11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish
Mfr # S16501
Zoro # G7411803
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type G10q (4-Pin)
- Bulb Shape T9
- Dimmable Non-Dimmable
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S16501
- Zoro # G7411803
- UPC # 045923165016
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.13 in |
Length | 8 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | G10q (4-Pin) |
Bulb Color Temp. | 4000K |
Bulb Shape | T9 |
Dimmable | Non-Dimmable |
Voltage | 120V-277V |
Watts | 11W |
Light Technology | LED |
Lumens | 1210L |
Bulb Finish | Frost |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Standards | cETLus - Classified, UL Damp Rated |
Item | Bulb,LED,11W,T9,4-Pin Base,LED CFL Repla |
Bulb Beam Angle | 135 |
CRI | 80 |
Housing Material | Unavailable |
Flourescent Equivalent | 22W |
Description
Bulb,LED,11W,T9,4-Pin Base,LED CFL Repla, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Micron 770 replacement light bulb lamp (770 MICRON)
- ILC Replacement for Halco 68055 replacement light bulb lamp (68055 HALCO)
- BULBRITE LED Filament 7W, Dimmable A19, Clear Glass, E26 Base, 3000K, 800 Lm, 4PK (862847)
- ILC Replacement For LIGHT BULB LAMP, ADR D3060 (ADR D3060)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16500)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16502)
- SATCO LED BULB A19 E26 SW 75W 1PK (S12426)
- SATCO 8.5W PAR30S LED - 90 CRI - 40K - 40 Degree Beam - E26 Base - 120V (S22213)
- SATCO Satco 70214 Light Bulb Base Adapter (3303476)
- SATCO Bulb, T8, LED, 42W, 120V-277V, 4000K (S16422)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21359)
- Satco LED Light Bulbs