Shop All LED Light Bulbs
Satco
11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish
Mfr # S16500
Zoro # G7411758
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type G10q (4-Pin)
- Bulb Shape T9
- Dimmable Non-Dimmable
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S16500
- Zoro # G7411758
- UPC # 045923165009
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.13 in |
Length | 8 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | G10q (4-Pin) |
Bulb Color Temp. | 3000K |
Bulb Shape | T9 |
Dimmable | Non-Dimmable |
Voltage | 120V-277V |
Watts | 11W |
Lumens | 1100L |
Bulb Beam Angle | 135 |
Energy Star Compliant | No |
Standards | cETLus - Classified, UL Damp Rated |
Item | Bulb,LED,11W,T9,4-Pin Base,LED CFL Repla |
Bulb Finish | Frost |
Wattage Equivalency | 3800W HAL |
Housing Material | Plastic |
CRI | 80 |
Flourescent Equivalent | 22W |
Description
Bulb,LED,11W,T9,4-Pin Base,LED CFL Repla, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD SHAT-R-SHIELD 250W, R40 Incandescent Light Bulb (250BR40/1)
- FEIT ELECTRIC Motion-Sensing Hardwired LED Bronze Security Floodlight (S10.5TFL850MOTB)
- ILC Replacement for GE GENERAL ELECTRIC G.E LU400W (LU400W GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16501)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16502)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21251)
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12447)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21353)
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 3000K, 10PK (S11400)
- SYLVANIA Bulb, CFL, 26W, T4, G24q-4 (4-Pin) Base, Double Twin 4 Pin (S6740)
- Satco LED Light Bulbs