Shop All LED Light Bulbs
Satco
11W T2 LED Light Bulb - Medium Base - Frost Finish
Mfr # S7216
Zoro # G0953025
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Medium
- Bulb Shape T2
- Dimmable Non-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S7216
- Zoro # G0953025
- UPC # 045923072161
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.81 in |
Length | 3.97 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 5000K |
Bulb Shape | T2 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 11W |
Lumens | 730L |
Item | Bulb,CFL,11W,T2,Medium Base,Spirals CFL |
Energy Star Compliant | No |
Bulb Finish | Frost |
Bulb Beam Angle | 360 |
Standards | cULus - Listed; Dry Rating |
Wattage Equivalency | 3800W HAL |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,11W,T2,Medium Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34075-12PK)
- PRINCETON TEC PRINCETON TEC 60 Lumens, LED Black Headlamp (QUAD-TAC-BK)
- ILC Replacement for Universal 445-lh-ws-tc-p (445-LH-WS-TC-P UNIVERSAL)
- ILC Replacement for Batteries AND Light Bulbs Cfl10370 replacement light bulb lamp (CFL10370 BATTERIES AND LIGHT BULBS)
- SATCO 11W T2 LED Light Bulb - Medium Base - White Finish (S7214)
- SATCO 11W T2 LED Light Bulb - Medium Base - Frost Finish (S7215)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8229)
- SATCO Bulb, LED, 15.5W, A19, Medium, 30K, Dim, 4PK (S11423)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8205)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6236)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 30K (S9031)
- Satco LED Light Bulbs