Shop All LED Light Bulbs
Satco
11W A19 LED, 75W Replace, Soft White E26 Base, 30K, 120V (4-Pack)
Mfr # S12439
Zoro # G803446170
product price: $18.95
/pk 4, $4.74/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Dimmable Yes
- Voltage 120V
- Watts 11
- Lumens 1100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S12439
- Zoro # G803446170
- UPC # 45923124396
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.02 |
Details
Bulb Shape | A19 |
Dimmable | Yes |
Voltage | 120V |
Watts | 11 |
Lumens | 1100 |
Standards | cULus |
CRI | 90 |
Description
Satco's 11 watt and 1100 lumen LED filament light bulbs are now available in a convenient 4-pack. Each bulb features a 360-degree light distribution and is wet location rated. Title 20 compliance means this bulb meets the minimum efficiency standards of the State of California.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 24" T8/T12, 20 W, T8 Tube, Daylight, PK6 (37162)
- ILC Replacement for USHIO MH320/U/MOG/40/PS, ED28, E39 (MH320/U/MOG/40/PS, ED28, E39 USHIO)
- WESTGATE SL-30W-30K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-30K-WH-P)
- ILC Replacement for Eliminator Lighting E-138 replacement light bulb lamp (E-138 ELIMINATOR LIGHTING)
- SATCO 100W LED HID Replacement, 4K EX39, Type B BBP, 120-277V, Dimmable (S13152)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 27K, Bulb Color Temp.: 2700K (S29810)
- SATCO 100/80/63W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23144)
- SATCO 5.5-Watt B11 LED - Clear - Candelabra Base - 3000K - 500 Lumens - 120 Volts, 2PK (S21828)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21307)
- SATCO 8W LED MR16 3000K 40' beam GU5.3 12V (S8641)
- SATCO 9.5W A19 LED Frosted 50K E26 Base 220 Degree Beam Angle 120V Non-Dim (S29595)
- Satco LED Light Bulbs