Shop All LED Light Bulbs
Satco
11.5W PAR38 LED - 90 CRI - 40K - 40 Degree Beam - E26 Base - 120V
Mfr # S22217
Zoro # G601769204
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR 38
- Dimmable Yes
- Voltage 120
- Watts 11.5
- Lumens 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S22217
- Zoro # G601769204
- UPC # 45923210501
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.12 |
Outside Diameter | 4.76 |
Details
Bulb Shape | PAR 38 |
Dimmable | Yes |
Voltage | 120 |
Watts | 11.5 |
Lumens | 1000 |
Operating Temperature | -20C (-4F) to a maximum of +45C (+113F) |
Energy Star | No |
Material | Plastic - Aluminum |
RoHS Compliant | Yes |
Hours Rated | 15000 |
Bulb Base | Medium |
IMAP | 7.95 |
CEC Title 20 | N |
Operating Frequency | 60 |
Finish | Clear |
Indoor/Outdoor | Indoor and Outdoor |
Standards | cULus Listed |
Location Rating | Wet |
CCT | 4000K |
For Use With | Lighting |
Weight | 0.06 |
Description
With updated optics for greater beam control and a traditional shape, the Satco LED Eco PAR lamps to maintain the familiar look and feel of the halogen PAR lamps they replace. At 90 CRI and higher lumens per watt, they deliver superior light and improved efficiency. Designed for use in track, recessed fixtures, and wet locations including outdoor and landscape applications, this family has ten new competitively-priced options available for your replacement lamp upgrades or new installations!
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 20W, A21,120V-277V, 40K, E26, No Dim, White (S11331)
- ILC Replacement for Ushio Jc6v-30w/g4 replacement light bulb lamp (JC6V-30W/G4 USHIO)
- BULBRITE Pack of 2 Double-Contact Bayonet Base BA15D Light Bulb, 60 Watt, Clear, 2PK (861348)
- ILC Replacement for Sunnex 291220 replacement light bulb lamp (291220 SUNNEX)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 40K (S29838)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 30K, G23, No Dim, Frosted (S18401)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts, 2PK (S21243)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 40K (S29860)
- SATCO Satco 3W LED MR11 GU4 Base 3000K 12V (S9281)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21220)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 80W 55K E39 208-480V (CL-80W8H-55K-E39)
- Satco LED Light Bulbs