Shop All Decorative Light Bulbs
Satco
11 W S14 Incandescent - Frost - 2500 Hours - 65L - Medium Base - 130V
Mfr # S3966
Zoro # G0962466
product price: $0.91
/pk 4, $0.23/ea
Sold in multiples of 12 for $10.92
$10.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 130V
- Bulb Finish Frost
- Bulb Beam Angle 360
- Dimmable Yes
- Light Bulb Dia. 1.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3966
- Zoro # G0962466
- UPC # 045923039669
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.75 in. |
Max Overall Bulb Length | 3.5 in. |
Details
Item | Bulb,Incandescent,11W,S14,Medium Ba,Package Quantity 4 |
Voltage | 130V |
Bulb Finish | Frost |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Bulb Amps | 0.085A |
Description
Bulb,Incandescent,11W,S14,Medium Ba,Package Quantity 4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Metal Halide Ballast, Replacement For Ult, M400120Ac4M (M400120AC4M)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- ILC Replacement for Hallett / UV Pure Tech C300064 replacement light bulb lamp (C300064 HALLETT / UV PURE TECH)
- ILC Replacement for Advance 71a5540-001d (71A5540-001D ADVANCE)
- SATCO 7.5 W S11 Incandescent - Gloss White - 2500 Hours - 20L - Medium Base - 120V - Carded (S3795)
- SATCO 15 W BA9 1/2 Incandescent - Frost - 1500 Hours - 114L - Candelabra Base - 120V (S3291)
- SATCO 25 W B11 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V - 2-Pack (S3731)
- SATCO 150 W G40 Incandescent - Gloss White - 4000 Hours - 1550L - Medium Base - 120V (S3004)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3298)
- SATCO 7.5 W S11 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 120V - Carded (S4508)
- SATCO 40 W T8 Incandescent - Clear - 2000 Hours - 265L - Medium Base - 130V (S2977)
- Satco Decorative Light Bulbs