Shop All Decorative Light Bulbs
Satco
11 W S14 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 130V
Mfr # S3962
Zoro # G0962265
product price: $0.88
/pk 4, $0.22/ea
Sold in multiples of 9 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Bulb Finish Ceramic Green
- Dimmable Yes
- Light Bulb Dia. 1.75 in.
- Max Overall Bulb Length 3.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3962
- Zoro # G0962265
- UPC # 045923039621
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.75 in. |
Max Overall Bulb Length | 3.5 in. |
Details
Item | Bulb,Incandescent,11W,S14,Medium Ba,Package Quantity 4 |
Bulb Beam Angle | 360 |
Bulb Finish | Ceramic Green |
Dimmable | Yes |
Voltage | 130V |
Bulb Amps | 0.085A |
Description
Bulb,Incandescent,11W,S14,Medium Ba,Package Quantity 4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/SP/930CA)
- MILWAUKEE TOOL M18 ROVER Dual Power Flood Light (Tool Only) (2366-20)
- FEIT ELECTRIC LED BULB A15 E26 75W SW 2PK (BPA1575927WFIL2)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, White (LD1003-WHT)
- SATCO 25 W Pygmy Incandescent - Clear - 1000 Hours - 180L - European Base - 120V (S7940)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 2500 Hours - 300/225L - Medium Base - 130/120V (S3720)
- SATCO 40 W G30 Incandescent - Gloss White - 2500 Hours - 300L - Medium Base - 120V (S3671)
- SATCO 25 W B11 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3634)
- SATCO 40 W T8 Incandescent - Clear - 2000 Hours - 265L - Medium Base - 130V (S2977)
- SATCO 40 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 300L - Medium Base - 120V (S3828)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C246-1)
- Satco Decorative Light Bulbs